Beli alat pelubang kartu perdana di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Carl Paper Hole Punch Heavy Duty (Perforator / Pembolong)
    Mulai

    Rp1.699.900

    Carl Paper Hole Punch Heavy Duty (Perforator / Pembolong)
    atribut:
    • Holes: 2 holes
    • Classification: Heavy Duty
    • Depth (cm): 34.5
    • Dimension (LxWxH) (mm): 338x170x175
    • Height (cm): 17.3
    • Punching capacity (sheets): 145
    • Width (cm): 17.3
  2. GEDORE Punch Set
    Mulai

    Rp449.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  3. Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    Mulai

    Rp479.900

    Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  4. TRUSCO Belt Punch
    62%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    TRUSCO Belt Punch
    Deskripsi:
    Cannot be used to create drilling in metals.Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
    atribut:
    • Material: Carbon Steel
    • Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
  5. monotaro Punch Set
    Mulai

    Rp169.900

    monotaro Punch Set
    Deskripsi:
    It is a 9 size set that is used frequently for drilling such as belts and leather.. Skin, cloth, paper drilling, leathercraft, handicraft.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 3、4、5、6、7、8、9、10、12mm
    • Hardness HRC: 42~48
    • Material: S45C
  6. Max Paper Hole Punch (Perforator / Pembolong)
    Mulai

    Rp74.900

    Max Paper Hole Punch (Perforator / Pembolong)
    Deskripsi:
    2 holes punch with a gauge that provides proper adjustment for A3 – A7 size paper perforating.
    atribut:
    • Hole Diameter: 6 mm
    • Punch Capacity: 13 sheets 80 gsm ( 1.4 mm)
    • Dimension: 105x61x50 mm
  7. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  8. JTC Replaceable Punch Set
    Mulai

    Rp399.900

    JTC Replaceable Punch Set
    atribut:
    • Number of Pieces: 5
  9. Kennedy Long Taper Punch Set (4-Pce)
    Mulai

    Rp809.900

    Kennedy Long Taper Punch Set (4-Pce)
    Deskripsi:
    Manufactured from chrome vanadium steel. Used for aligning holes in jigs and fixtures etc. Taper Punch Set Contents: 1x 3, 4, 5, and 6mm.
    atribut:
    • Overall Length: 210mm 215mm 225mm 240mm
    • Head Shape: Round
    • Type: Taper Punch
    • Tip Material: Chrome Vanadium Steel
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
    • Part Number: KEN5181550K
  10. GBC Plastic Binding Comb (Mesin Jilid)
    Mulai

    Rp12.999.900

    GBC Plastic Binding Comb (Mesin Jilid)
    Deskripsi:
    Combbind C250Pro is a combined punch and binding machine for hard-working Copy Shops, educational and governmental organizations who may need to bind different paper sizes up to A4. A high volume comb binding machine
    atribut:
    • Binding Style: Plastic, 21 holes
    • Document Size: A4
    • Bind Capacity: 500 sheet
    • Method of Operation: Manual
    • Punch Capacity: 20 Sheets
    • Power (W): 40
    • Dimensions (Height x Width x Depth) (mm): 380x300x230
    • Functions: Punching, Binding
  11. KRISBOW Ketok Angka
    Mulai

    Rp44.900

    KRISBOW Ketok Angka
    Deskripsi:
    Punch Number 10mm adalah alat yang digunakan untuk stamping angka pada benda kerja. Alat ini berbentuk batang dengan ujung berbentuk profil yang dibutuhkan. Untuk menggunakan alat ini diperlukan martil untuk mengetok hingga terbentuk profil yang dibutuhkan. alat ini biasa diketok sekali saja, apabila dilakukan pengetokan dua kali maka hasil yang dibentuk tidak sempurna. Ketok angka ini mempunyai dimensi 120x45x42mm dengan ukuran 10mm. Ketok angka sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Material: Steel
  12. ALDO Alat Plong / Punch
    Mulai

    Rp5.899.900

    ALDO Alat Plong / Punch
    atribut:
    • Capacity (t): 1
    • Mold Hold Size (mm): 20x35
    • Throat Depth (mm): 110
    • Assembly Height (mm): 70-185
    • Slider Travel (mm): 0-35
    • Dimensions (mm): 310x360x580
    • Work Table Dimension (mm): 190-210
  13. Kenko Paper Hole Punch (Perforator)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp14.900

Daftar Harga alat pelubang kartu perdana Terbaru October 2026
Carl Paper Hole Punch Heavy Duty (Perforator / Pembolong)Rp1.699.900
GEDORE Punch SetRp449.900
Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)Rp479.900
TRUSCO Belt PunchRp67.900
monotaro Punch SetRp169.900
First Tools Hand RiveterRp179.900
Max Paper Hole Punch (Perforator / Pembolong)Rp74.900
TEKIRO Hand Riverter (Tang Rivet)Rp219.900
JTC Replaceable Punch SetRp399.900
Kennedy Long Taper Punch Set (4-Pce)Rp809.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)